- SNW-26 Series Adapter Sleeve
- 4 7/16" Shaft Size
- Use w/22200K Series Roller Bearings
| Series | SNW-26 |
| Oil Hole | w/o Oil Hole |
| Lock Nut | AN26 |
| Shaft Dia. | 4.4375 in |
| Bearing Series | 22200K Series |
| Locking Device | W26 |
| Length | 3.762 in |
| Weight | 9.288 LB |
| EAN or UPC | 605790164972 |

