- SNW-28 Series Adapter Sleeve
- 5" Shaft Size
- Use w/22200K Series Roller Bearings
| Lock Nut | AN28 |
| Shaft Dia. | 5.000 in |
| Bearing Series | 22200K Series |
| Oil Hole | w/o Oil Hole |
| Locking Device | W28 |
| Series | SNW-28 |
| Length | 3.981 in |
| Weight | 11.124 LB |
| EAN or UPC | 605790164996 |

