- SNW-3024 Series Adapter Sleeve
- 4 3/16" Shaft Size
- Use w/23000K Series Roller Bearings
| Series | SNW-3024 |
| Length | 72.000 mm |
| Shaft Dia. | 4.1875 in |
| Bearing Series | 23000K Series |
| Locking Device | W024 |
| Oil Hole | w/o Oil Hole |
| Lock Nut | N024 |
| Weight | 4.6 LB |
| EAN or UPC | 605790165009 |

