- 2.5 in Inner Diameter
- 3.25 in Outer Diameter
- 0.06 in Overall Width
features
- Best used with our NTA, FNT and AXK Needle Thrust Bearings for high axial load applications that require a thin cross section
- Thrust races are hardened, flat and have a highly polished surface for the rollers to ride on
- Made from premium 1074 thru-hardened steel
- Available in multiple thicknessess
- Available in inch (TRA, TRB, etc..) and metric sizes (AS, GS, LS)
| Lubricant | Rust Preventative |
| Matching Assembly | NTA4052 |
| Bearing Material | 1074 Steel |
| Oil Hole | w/o Oil Hole |
| Capacity | Standard Capacity |
| Bearing Design | Thrust Bearing – Washer Only |
| Self Aligning | No |
| Series | TRB |
| Cage Material | N/A |
| Relubricatable | No |
| Enclosure | Open |
| Operating Temperature [Min] | -22 ˚F |
| O.D. | 3.25 in, 82.55 mm |
| Bore Type | Round |
| Relubrication Feature | No |
| I.D. | 2.5 in, 63.5 mm |
| O.D. Type | Straight |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Radial Internal Clearance | N/A |
| No. of Rows | 1 |
| Origin | Thrust Washer |
| Precision Ground | Yes |
| Overall Width | 0.06 in, 1.6 mm |
| Operating Temperature [Max] | 230 ˚F |
| Weight | 0.093 LB |
| EAN or UPC | 605790193439 |

