- 3.25 in Inner Diameter
- 3.63 in Outer Diameter
- 1.5 in Overall Width
features
- Best used for applications that require maximum radial load capacity and a thin cross section
- Available in inch (WJ) and metric (K) sizes
- The housing bore and shaft must be hardened and machined
- Most sizes use a hardened steel cage (no callout)
- A polymer cage (TN in suffix) is used on our smallest metric sizes (4-8mm bore)
| Weight | 0.52 LB |
| EAN or UPC | 605790254598 |

