- YCR Series Double Shielded Round Yoke Roller, 0.4375 in ID x 1.625 in Cylindrical OD, 7/8 in Roller Width, Full Compliment Needle Rollers, Unsealed, Steel, With Inner Ring
features
- Best used for high radial loads and where the bearing rolling motion occurs on the outer diameter surface
- Made from premium high carbon, high chromium steel
- Uses a full complement of greased rollers that offer maximum radial load capacity
- Available with a crowned outside diameter (YCRSC inch series) and seals (YCRS inch series) for the inch product
- Available with a standard crowned outside diameter (without the .DZ), shields ("ZZ" for STO, RSTO and NUTR series) or seals (.2RS for NA2200 series) for the metric product
- RSTO metric series requires a hardened and machined shaft/stud, no inner ring included
| Operating Temperature [Max] | 230 ˚F |
| Overall Width | 0.9375 in |
| I.D. | 0.4375 in |
| O.D. | 1.63 in, 41.28 mm |
| Bore Type | Round |
| Enclosure | Unsealed |
| Inch/Metric | Inch |
| Self Aligning | No |
| Inside Diameter Tolerance [Min] | 0.4371 in |
| No. of Rows | Single |
| Overall Width Tolerance [Min] | 0.9280 in |
| Bearing Type | Full Compliment Needle Rollers |
| Precision Class | P0 |
| Inside Diameter Tolerance [Max] | 0.4377 in |
| Relubricatable | No |
| Roller Dia. | 1.625 in |
| Inner Ring Width | 0.94 in, 23.81 mm |
| Material | Steel |
| Dynamic Capacity | 5570 lbf |
| Lubricant | Grease |
| Relubrication Feature | No |
| Component | Assembly |
| Rolling Element | Needle Roller |
| Overall Width Tolerance [Max] | 0.9430 in |
| Speed (Max) Grease | 2300 rpm |
| Series | YCR |
| Roller Width | 7/8 in |
| O.D. Type | Straight |
| Working Load | 5800 lbf |
| Roller Type | Cylindrical |
| Limiting Speed | 2100 rpm |
| Inner Ring | With Inner Ring |
| Outer Ring Width | 0.88 in, 22.23 mm |
| Operating Temperature [Min] | -22 ˚F |
| Weight | 0.052 LB |
| EAN or UPC | 605790206191 |

