- 0.75 in Inner Diameter
- 2.5 in Outer Diameter
- 1.56 in Overall Width
- Double Shielded Enclosure
features
- Best used for high radial loads and where the bearing rolling motion occurs on the outer diameter surface
- Made from premium high carbon, high chromium steel
- Uses a full complement of greased rollers that offer maximum radial load capacity
- Available with a crowned outside diameter (YCRSC inch series) and seals (YCRS inch series) for the inch product
- Available with a standard crowned outside diameter (without the .DZ), shields ("ZZ" for STO, RSTO and NUTR series) or seals (.2RS for NA2200 series) for the metric product
- RSTO metric series requires a hardened and machined shaft/stud, no inner ring included
| Operating Temperature [Max] | 230 ˚F |
| Enclosure | Unsealed |
| Lubricant | Grease |
| Roller Dia. | 2.500 in |
| Bore Type | Round |
| I.D. | 0.750 in |
| Speed (Max) Grease | 1400 rpm |
| Outer Ring Width | 1.5 in, 38.1 mm |
| Operating Temperature [Min] | -22 ˚F |
| Limiting Speed | 1300 rpm |
| Bearing Type | Full Compliment Needle Rollers |
| Inside Diameter Tolerance [Min] | 0.7496 in |
| O.D. | 2.5 in, 63.5 mm |
| Rolling Element | Needle Roller |
| Series | YCR |
| Precision Class | P0 |
| Relubrication Feature | No |
| Overall Width | 1.5625 in |
| Inside Diameter Tolerance [Max] | 0.7502 in |
| No. of Rows | Single |
| Material | Steel |
| Inner Ring Width | 1.56 in, 39.69 mm |
| O.D. Type | Straight |
| Dynamic Capacity | 13500 lbf |
| Overall Width Tolerance [Min] | 1.553 in |
| Roller Width | 1 1/2 in |
| Component | Assembly |
| Self Aligning | No |
| Working Load | 16200 lbf |
| Overall Width Tolerance [Max] | 1.568 in |
| Inch/Metric | Inch |
| Relubricatable | No |
| Roller Type | Cylindrical |
| Weight | 1.84 LB |
| EAN or UPC | 605790189036 |

