- YCRD Series Double Sealed Round Yoke Roller, 0.375 in ID x 1.375 in Cylindrical OD, 0.75 in
- 19.05 mm Roller Width, Needle Bearing, Double Sealed, Steel, With Inner Ring
features
- Maintenance Free - Lubed for Life |Best used for high radial loads and where the bearing rolling motion occurs on the outer diameter surface
- Made from premium high carbon, high chromium steel
- Uses a full complement of greased rollers that offer maximum radial load capacity
- Available with a crowned outside diameter (YCRDC inch series)
| Roller Dia. | 1.375 in |
| O.D. | 1.38 in, 34.93 mm |
| Roller Width | 0.75 in, 19.05 mm |
| Enclosure | Double Sealed |
| Bearing Type | Needle Bearing |
| Inch/Metric | Inch |
| Self Aligning | No |
| Operating Temperature [Min] | -22 ˚F |
| Operating Temperature [Max] | 230 ˚F |
| Component | Assembly |
| Overall Width | 0.8125 in |
| Relubricatable | No |
| Speed (Max) Grease | 2900 rpm |
| Relubrication Feature | No |
| Outer Ring Width | 0.75 in, 19.05 mm |
| Precision Class | P0 |
| Series | YCRD |
| Roller Type | Cylindrical |
| Material | Steel |
| Bore Type | Round |
| I.D. | 0.375 in |
| Lubricant | Grease |
| No. of Rows | Double |
| Inner Ring Width | 0.81 in, 20.64 mm |
| Weight | 0.28 LB |
| EAN or UPC | 605790406027 |

