- YCRDC Series Double Sealed Round Yoke Roller, 1.250 in ID x 4.000 in Crowned OD, 2.25 in
- 57.15 mm Roller Width, Needle Bearing, Double Sealed, Steel, With Inner Ring
features
- Maintenance Free - Lubed for Life |Best used for high radial loads and where the bearing rolling motion occurs on the outer diameter surface
- Made from premium high carbon, high chromium steel
- Uses a full complement of greased rollers that offer maximum radial load capacity
- Available with a straight outside diameter (YCRD inch series)
| I.D. | 1.250 in |
| Relubricatable | No |
| Roller Dia. | 4.000 in |
| Bore Type | Round |
| Precision Class | P0 |
| Inner Ring Width | 2.31 in, 58.74 mm |
| Inch/Metric | Inch |
| Self Aligning | No |
| O.D. | 4 in, 101.6 mm |
| Operating Temperature [Max] | 230 ˚F |
| Speed (Max) Grease | 950 rpm |
| Series | YCRDC |
| Material | Steel |
| Lubricant | Grease |
| Enclosure | Double Sealed |
| Component | Assembly |
| No. of Rows | Double |
| Outer Ring Width | 2.25 in, 57.15 mm |
| Bearing Type | Needle Bearing |
| Relubrication Feature | No |
| Roller Type | Crowned |
| Operating Temperature [Min] | -22 ˚F |
| Roller Width | 2.25 in, 57.15 mm |
| Overall Width | 2.3125 in |
| Weight | 6.65 LB |
| EAN or UPC | 605790406300 |

