- YCRS Series Double Shielded Round Yoke Roller, 0.375 in ID x 1.250 in Cylindrical OD, 3/4 in Roller Width, Full Compliment Needle Rollers, Double Sealed, Steel, With Inner Ring
features
- Best used for high radial loads and where the bearing rolling motion occurs on the outer diameter surface
- Made from premium high carbon, high chromium steel
- Uses a full complement of greased rollers that offer maximum radial load capacity
- Available with a crowned outside diameter (YCRSC inch series) and seals (YCRS inch series) for the inch product
- Available with a standard crowned outside diameter (without the .DZ), shields ("ZZ" for STO, RSTO and NUTR series) or seals (.2RS for NA2200 series) for the metric product
- RSTO metric series requires a hardened and machined shaft/stud, no inner ring included
| Shaft Diameter - Press Fit [Max] | 0.3755 in |
| Outer Ring Width | 0.75 in, 19.05 mm |
| Self Aligning | No |
| Inch/Metric | Inch |
| Relubricatable | No |
| Operating Temperature [Max] | 230 ˚F |
| Rolling Element | Needle Roller |
| I.D. | 0.375 in |
| Shaft Diameter - Slip Fit [Min] | 0.3743 in |
| Limiting Speed | 2600 rpm |
| O.D. | 1.25 in, 31.75 mm |
| Inner Ring Width | 0.81 in, 20.64 mm |
| Speed (Max) Grease | 2600 rpm |
| Series | YCRS |
| Inside Diameter Tolerance [Max] | 0.3752 in |
| Shaft Diameter - Slip Fit [Max] | 0.3747 in |
| Material | Steel |
| Dynamic Capacity | 4740 lbf |
| Bore Type | Round |
| Shaft Diameter - Press Fit [Min] | 0.3751 in |
| Overall Width Tolerance [Max] | 0.8175 in |
| Working Load | 4500 lbf |
| Clamping Dia. | 3/4 in |
| Inner Ring | With Inner Ring |
| Overall Width Tolerance [Min] | 0.8025 in |
| Roller Width | 3/4 in |
| Overall Width | 0.8125 in |
| Operating Temperature [Min] | -22 ˚F |
| Component | Assembly |
| Enclosure | Double Sealed |
| Precision Class | P0 |
| Inside Diameter Tolerance [Min] | 0.3746 in |
| Bearing Type | Full Compliment Needle Rollers |
| Roller Dia. | 1.250 in |
| Roller Type | Cylindrical |
| No. of Rows | Single |
| Lubricant | Grease |
| Relubrication Feature | No |
| O.D. Type | Straight |
| Weight | 0.026 LB |
| EAN or UPC | 605790189050 |

