- YCRS Series Double Shielded Round Yoke Roller, 1.750 in ID x 5.000 in Cylindrical OD, 2 3/4 in Roller Width, Full Compliment Needle Rollers, Double Sealed, Steel, With Inner Ring
features
- Best used for high radial loads and where the bearing rolling motion occurs on the outer diameter surface
- Made from premium high carbon, high chromium steel
- Uses a full complement of greased rollers that offer maximum radial load capacity
- Available with a crowned outside diameter (YCRSC inch series) and seals (YCRS inch series) for the inch product
- Available with a standard crowned outside diameter (without the .DZ), shields ("ZZ" for STO, RSTO and NUTR series) or seals (.2RS for NA2200 series) for the metric product
- RSTO metric series requires a hardened and machined shaft/stud, no inner ring included
| Self Aligning | No |
| Dynamic Capacity | 51000 lbf |
| O.D. | 5 in, 127 mm |
| Series | YCRS |
| Inside Diameter Tolerance [Min] | 1.7495 in |
| Rolling Element | Needle Roller |
| Roller Width | 2 3/4 in |
| Inside Diameter Tolerance [Max] | 1.7501 in |
| Operating Temperature [Min] | -22 ˚F |
| Relubricatable | No |
| Inch/Metric | Inch |
| Precision Class | P0 |
| Overall Width Tolerance [Min] | 2.865 in |
| Component | Assembly |
| I.D. | 1.750 in |
| Working Load | 62700 lbf |
| Lubricant | Grease |
| Enclosure | Double Sealed |
| Material | Steel |
| O.D. Type | Straight |
| Roller Dia. | 5.000 in |
| Bearing Type | Full Compliment Needle Rollers |
| No. of Rows | Single |
| Outer Ring Width | 2.75 in, 69.85 mm |
| Speed (Max) Grease | 620 rpm |
| Overall Width | 2.875 in |
| Relubrication Feature | No |
| Bore Type | Round |
| Roller Type | Cylindrical |
| Overall Width Tolerance [Max] | 2.88 in |
| Inner Ring Width | 2.88 in, 73.03 mm |
| Operating Temperature [Max] | 230 ˚F |
| Limiting Speed | 700 rpm |
| Weight | 13.201 LB |
| EAN or UPC | 605790202209 |

