- 2.25 in Inner Diameter
- 6 in Outer Diameter
- 3.38 in Overall Width
- Double Sealed Enclosure
features
- Best used for high radial loads and where the bearing rolling motion occurs on the outer diameter surface
- Made from premium high carbon, high chromium steel
- Uses a full complement of greased rollers that offer maximum radial load capacity
- Available with a crowned outside diameter (YCRSC inch series) and seals (YCRS inch series) for the inch product
- Available with a standard crowned outside diameter (without the .DZ), shields ("ZZ" for STO, RSTO and NUTR series) or seals (.2RS for NA2200 series) for the metric product
- RSTO metric series requires a hardened and machined shaft/stud, no inner ring included
| Working Load | 92700 lbf |
| Roller Width | 3 1/4 in |
| Operating Temperature [Min] | -22 ˚F |
| Roller Type | Cylindrical |
| Dynamic Capacity | 72800 lbf |
| Rolling Element | Needle Roller |
| Overall Width Tolerance [Min] | 3.365 in |
| Relubrication Feature | No |
| Outer Ring Width | 3.25 in, 82.55 mm |
| Operating Temperature [Max] | 230 ˚F |
| Overall Width Tolerance [Max] | 3.38 in |
| I.D. | 2.250 in |
| Component | Assembly |
| Speed (Max) Grease | 520 rpm |
| Self Aligning | No |
| Bearing Type | Full Compliment Needle Rollers |
| Bore Type | Round |
| Relubricatable | No |
| Lubricant | Grease |
| O.D. Type | Straight |
| No. of Rows | Single |
| Series | YCRS |
| Limiting Speed | 580 rpm |
| Inner Ring Width | 3.38 in, 85.73 mm |
| Inside Diameter Tolerance [Max] | 2.2501 in |
| Overall Width | 3.375 in |
| Precision Class | P0 |
| Inch/Metric | Inch |
| O.D. | 6 in, 152.4 mm |
| Enclosure | Double Sealed |
| Material | Steel |
| Inside Diameter Tolerance [Min] | 2.2495 in |
| Roller Dia. | 6.000 in |
| Weight | 23.2 LB |
| EAN or UPC | 605790189081 |

