- Yoke Roller
- Needle Bearing Type
- 1/4 in ID x 7/8 in OD x 9/16 in Overall Width
- Crowned Roller
- Sealed
| Shaft Diameter - Slip Fit [Max] | 0.2497 in |
| Working Load | 2000 lbf |
| Overall Width Tolerance [Min] | 0.5525 in |
| Limiting Speed | 3900 rpm |
| Series | YCRSC |
| Inside Diameter Tolerance [Max] | 0.2502 in |
| Inside Diameter Tolerance [Min] | 0.2496 in |
| I.D. | 0.250 in |
| Roller Width | 1/2 in |
| Overall Width | 0.5625 in |
| Inch/Metric | Inch |
| Shaft Diameter - Press Fit [Max] | 0.2505 in |
| Roller Dia. | 0.875 in |
| Bearing Type | Full Compliment Needle Rollers |
| Material | Steel |
| Roller Type | Cylindrical |
| Shaft Diameter - Press Fit [Min] | 0.2501 in |
| Shaft Diameter - Slip Fit [Min] | 0.2493 in |
| Clamping Dia. | 0.5 in |
| Overall Width Tolerance [Max] | 0.5675 in |
| Enclosure | Double Sealed |
| Dynamic Capacity | 2250 lbf |
| Weight | 0.01 LB |
| EAN or UPC | 605790210440 |

