- 0.31 in Inner Diameter
- 1 in Outer Diameter
- 0.69 in Overall Width
- Double Sealed Enclosure
features
- Best used for high radial loads and where the bearing rolling motion occurs on the outer diameter surface
- Made from premium high carbon, high chromium steel
- Uses a full complement of greased rollers that offer maximum radial load capacity
- Available with a crowned outside diameter (YCRSC inch series) and seals (YCRS inch series) for the inch product
- Available with a standard crowned outside diameter (without the .DZ), shields ("ZZ" for STO, RSTO and NUTR series) or seals (.2RS for NA2200 series) for the metric product
- RSTO metric series requires a hardened and machined shaft/stud, no inner ring included
| Roller Type | Crowned |
| Bearing Type | Full Compliment Needle Rollers |
| Bore Type | Round |
| Inside Diameter Tolerance [Min] | 0.3121 in |
| Outer Ring Width | 0.63 in, 15.88 mm |
| Roller Width | 5/8 in |
| Inner Ring Width | 0.69 in, 17.46 mm |
| No. of Rows | Single |
| Component | Assembly |
| Overall Width Tolerance [Min] | 0.678 in |
| O.D. | 1 in, 25.4 mm |
| Overall Width | 0.6875 in |
| Speed (Max) Grease | 3000 rpm |
| Rolling Element | Needle Roller |
| Lubricant | Grease |
| Inside Diameter Tolerance [Max] | 0.3127 in |
| Inch/Metric | Inch |
| Precision Class | P0 |
| Relubricatable | No |
| I.D. | 0.3125 in |
| Relubrication Feature | No |
| Operating Temperature [Max] | 230 ˚F |
| Roller Dia. | 1.000 in |
| Material | Steel |
| Self Aligning | No |
| Overall Width Tolerance [Max] | 0.693 in |
| O.D. Type | Crowned |
| Series | YCRSC |
| Enclosure | Double Sealed |
| Operating Temperature [Min] | -22 ˚F |
| Weight | 0.17 LB |
| EAN or UPC | 605790202223 |

