- 55 gal Drum
- Loosens Frozen Metal Parts
- Prevents Corrosion
| Contains | Petroleum |
| Appearance | Liquid |
| Color | Red |
| Odor | Petroleum |
| Container Size | 55 gal |
| Use For | Corrosion Resistant, Moisture Resistant, Penetrant |
| Flash Point | 124 °F |
| Container Type | Drum |
| Weight | 400.0 LB |

