- Kroil Clear® Food Grade Penetrating Oil
- 13 oz Aerosol Can
description
- For the first time, Kroil has developed a new food grade penetrating oil formula that meets NSF-H1 and Kosher food-safe standards. True to the Kroil name, Kroil Clear works quickly to penetrate and free rusted and seized metal parts. Odorless, non-staining and perfect for planned and unplanned maintenance, as well as equipment disassembly.
applications
- Conveyors
- Fillers
- Bottlers
- Hoods
- Ovens
- Mixers
- Freezers
- Galleys
- Chutes
- Conveyors
- Beaders
- Flangers
- Presses
- Stampers
- Bodymakers
- Carts and More
features
- Food Safe
- Industry Compliant
- Fast Action
- Non-Staining
- Odorless
- Penetrating Power
| Container Type | Aerosol Can |
| Color | Clear |
| Container Size | 13 Oz. |
| Weight | 1.1 LB |
| EAN or UPC | 850034483573 |

