- Exrust 1 Gallon Bottle
description
- KANO's 1 gallon bottle of ExRust helps chemically dissolve rust quickly and easily from all ferrous metals. Simply soak parts and easily cut through rust while protecting the metal underneath. Used and trusted since 1939, Kano has been a leading producer of penetrating oils and lubricants in the industrial maintenance, repair, and operations (“MRO”), and professional specialty trades.
applications
- Rusted Parts, Tools, Flat Surfaces
features
- RUST REMOVER: Industrial strength formula that removes rust fast and is easy to use
- TOUGH ON RUST: Heavy-duty rust remover that penetrates and chemically reacts with rust for easy removal
- CLEANS AND PROTECT: High strength and effective
- FAST-ACTING: Dissolves rust quickly and is highly effective without harming the base steel or iron. Watch rust disappear from any steel or iron parts and tools
- PREP FOR COATINGS: Cleans and prepares surfaces for any type of paint or corrosion barrier to be applied
- EASY TO USE: Can be used as a spray or soak
| Corrosion Inhibitor | No |
| Appearance | Clear Colorless Liquid |
| Container Size | 1 Gallon |
| Relative Density | 1.3 |
| Evaporation Rate | <1 |
| Boiling Point | 200 °F |
| Odor | Odorless |
| Container Type | Plastic Bottle |
| Vapor Pressure | <1 mmHg @ 68°F |
| Color | Clear Colorless |
| Solubility Description | Soluble in Water |
| Weight | 0.0 LB |

