- Floway 5 Gallon Pail
description
- KANO's 5 gallon can of Floway helps remove grease, ink, asphalt, oil and even tar without harming the surface underneath. Floway works quickly and is a highly effective degreaser, perfect for cleaning equipment, engines, parts and tools. Since 1939, Kano has been a leading producer of penetrating oils, lubricants, and other industrial-grade specialty chemicals in the maintenance, repair, and operations (“MRO”), and professional specialty trades.
applications
- Dirty Engines, Fans, Greasy Equipment, Brake Lines, Parts and Tools, Tractors, And More
features
- TOUGH ON GREASE: Penetrates, cuts, dissolves and effectively removes grease
- UNIQUE FORMULA: Formulated without 1,1,1-trichloroethane and effective on industrial and commercial applications
- FAST-ACTING: Fast and effective degreaser from KANO
- POWERFUL: Grease-cutting solvent then penetrates, dissolves and removes grease, tar, ink, asphalt, oil, dirt, crud, grime, carbon and gunk
- APPLICATIONS: Remove grease from dirty engines, greasy equipment, brake lines, parts and tools, tractors, and more
| Appearance | Clear Liquid |
| Evaporation Rate | <1 |
| Solubility Description | Partially soluble in water |
| Odor | Solvent |
| Chlorinated Solvents | Yes |
| Corrosion Inhibitor | No |
| Container Size | 5 Gallon |
| Container Type | Can |
| Color | Clear |
| Relative Density | 0.8 |
| Viscosity | <5 mm2/sec @ 104 °F |
| Specific Gravity | 0.8223 at 68 °F |
| Lower Flammability Limit | 0.006 |
| Upper Flammability Limit | 0.083 |
| Flash Point | 174 °F |
| Weight | 0.0 LB |

