- Kroil® Original Penetrant
- 1 gal Can
description
- Loosen frozen metal parts the professional way with Kroil Original Penetrant in liquid and aerosol (Aerokroil) formulas. Discover why Kroil has been trusted to help loosen bolts in various applications since 1939.
applications
- Nuts
- Bolts
- Bearings
- Studs
- Screws
- Pins
- Pulleys
- Shafts
- Chains
- Conveyors
- Corroded Threads
- Seized Metal Fasteners
- Hinges
- Equipment Disassembly
features
- Attacks Corrosion
- Helps Remove Rust and Carbon Deposits
- Fast Action
- Works Everywhere
- Simplifies Repairs
- Penetrates Deeply
| Lower Flammability Limit | 0.006 |
| Odor | Solvent |
| Viscosity | 3.18 cSt at 104 ° F |
| Container Type | Can |
| Solubility Description | Negligible in Water |
| Boiling Point | 269.6 °F |
| Relative Density | 0.8596 |
| Corrosion Inhibitor | Yes |
| Color | Reddish |
| Specific Gravity | 0.864 at 68 °F |
| Lubricant Type | Penetrating oil |
| Appearance | Reddish Liquid |
| Upper Flammability Limit | 0.109 |
| VOC Content | 0.1497 |
| Flash Point | 132 °F TOC |
| Container Size | 1 Gallon |
| Weight | 7.0 LB |

