- Kroil® Original Penetrant
- 8 oz Drip Can
- Case of 24
description
- Loosen frozen metal parts the professional way with Kroil Original Penetrant in liquid and aerosol (Aerokroil) formulas. Discover why Kroil has been trusted to help loosen bolts in various applications since 1939.
applications
- Nuts
- Bolts
- Bearings
- Studs
- Screws
- Pins
- Pulleys
- Shafts
- Chains
- Conveyors
- Corroded Threads
- Seized Metal Fasteners
- Hinges
- Equipment Disassembly
features
- Attacks Corrosion
- Helps Remove Rust and Carbon Deposits
- Fast Action
- Works Everywhere
- Simplifies Repairs
- Penetrates Deeply
| Appearance | Reddish Liquid |
| Relative Density | 0.8596 |
| Odor | Solvent |
| Container Type | Can |
| Specific Gravity | 0.864 at 68 °F |
| Solubility Description | Negligible in Water |
| Upper Flammability Limit | 0.109 |
| Corrosion Inhibitor | Yes |
| Flash Point | 132 °F TOC |
| Color | Reddish |
| VOC Content | 0.1497 |
| Viscosity | 3.18 cSt at 104 ° F |
| Boiling Point | 269.6 °F |
| Lower Flammability Limit | 0.006 |
| Lubricant Type | Penetrating |
| Container Size | 8 Oz. |
| Weight | 12.0 LB |

