- Kroil® Original Penetrant
- 55 gal Drum
description
- Loosen frozen metal parts the professional way with Kroil Original Penetrant in liquid and aerosol (Aerokroil) formulas. Discover why Kroil has been trusted to help loosen bolts in various applications since 1939.
applications
- Nuts
- Bolts
- Bearings
- Studs
- Screws
- Pins
- Pulleys
- Shafts
- Chains
- Conveyors
- Corroded Threads
- Seized Metal Fasteners
- Hinges
- Equipment Disassembly
features
- Attacks Corrosion
- Helps Remove Rust and Carbon Deposits
- Fast Action
- Works Everywhere
- Simplifies Repairs
- Penetrates Deeply
| Boiling Point | 269.6 °F |
| Corrosion Inhibitor | Yes |
| Appearance | Reddish Liquid |
| Solubility Description | Negligible in Water |
| Lower Flammability Limit | 0.006 |
| Relative Density | 0.8596 |
| Flash Point | 132 °F TOC |
| Upper Flammability Limit | 0.109 |
| VOC Content | 0.1497 |
| Viscosity | 3.18 cSt at 104 ° F |
| Specific Gravity | 0.864 at 68 °F |
| Odor | Solvent |
| Container Size | 55 Gallon |
| Container Type | Drum |
| Lubricant Type | Penetrating |
| Color | Reddish |
| Weight | 400.0 LB |

