- Kreen 1 Quart Can
description
- KANO's 1 quart can of Kreen works as an engine additive to deep clean gas or diesel engines and dissolve carbon deposit buildups and varnishing. Kreen improves compression, increases gas milage, reduces downtime and restores power. Since 1939, Kano has been a leading producer of penetrating oils, lubricants, and other industrial-grade specialty chemicals in the maintenance, repair, and operations (“MRO”), and professional specialty trades.
applications
- Gas Engines, Diesel Engines, Valve Stems, Piston Rings, Crankcase, Injectors, Oil Lines
features
- CLEAN AND PROTECT: Dissolves sludge, gum and varnish in gas and diesel engines. Softens and removes excess carbon from valve stems, and piston ring grooves. Thoroughly cleans the entire crankcase, injectors and oil lines
- GAS & OIL TREATMENT: Add to the gas or oil in your engine to dissolve carbon deposit buildups and varnishing
- BETTER PERFORMANCE: Improves compression, reduces oil consumption, increase gas milage, reduces downtime and restores power
- FOR ALL ENGINES: For use in any gas or diesel engine
- MAINTENANCE & UPKEEP: Great for rebuilding and refurbishing engines as well as regular upkeep
| Flash Point | 75 °F COC |
| Corrosion Inhibitor | No |
| Lower Flammability Limit | 0.011 |
| Boiling Point | 182 °F |
| Vapor Pressure | 71 mmHg @ 68 °F (MEK) |
| Container Type | Can |
| Color | Clear |
| Upper Flammability Limit | 0.12 |
| Solubility Description | Moderately Soluble in Water |
| Container Size | 1 Quart |
| Odor | Solvent |
| Relative Density | 0.8639 |
| Evaporation Rate | <1 |
| Appearance | Clear Liquid |
| Specific Gravity | 0.864 at 68 °F |
| Chlorinated Solvents | No |
| VOC Content | 0.35 |
| Weight | 0.0 LB |

