- Kroil® Original Penetrant
- 10 oz Aerosol Can
- Case of 12
description
- Loosen frozen metal parts the professional way with Kroil Original Penetrant in liquid and aerosol (Aerokroil) formulas. Discover why Kroil has been trusted to help loosen bolts in various applications since 1939.
applications
- Nuts
- Bolts
- Bearings
- Studs
- Screws
- Pins
- Pulleys
- Shafts
- Chains
- Conveyors
- Corroded Threads
- Seized Metal Fasteners
- Hinges
- Equipment Disassembly
features
- Attacks Corrosion
- Helps Remove Rust and Carbon Deposits
- Fast Action
- Works Everywhere
- Simplifies Repairs
- Penetrates Deeply
| VOC Content | 0.1497 |
| Lubricant Type | Penetrating |
| Relative Density | 0.8596 |
| Color | Reddish |
| Container Type | Aerosol Can |
| Odor | Solvent |
| Container Size | 10 Oz. |
| Upper Flammability Limit | 0.109 |
| Propellant | Carbon Dioxide |
| Lower Flammability Limit | 0.006 |
| Solubility Description | Negligible in Water |
| Appearance | Reddish Liquid |
| Viscosity | 3.18 cSt at 104 ° F |
| Flash Point | 132 °F TOC |
| Corrosion Inhibitor | Yes |
| Boiling Point | 269.6 °F |
| Specific Gravity | 0.864 at 68 °F |
| Weight | 15.0 LB |

