- 13 oz Aerosol Can
- Case of 12
description
- Loosen frozen metal parts the professional way with Kroil Original Penetrant in liquid and aerosol (Aerokroil) formulas. Discover why Kroil has been trusted to help loosen bolts in various applications since 1939.
applications
- Nuts
- Bolts
- Bearings
- Studs
- Screws
- Pins
- Pulleys
- Shafts
- Chains
- Conveyors
- Corroded Threads
- Seized Metal Fasteners
- Hinges
- Equipment Disassembly
features
- Attacks Corrosion
- Helps Remove Rust and Carbon Deposits
- Fast Action
- Works Everywhere
- Simplifies Repairs
- Penetrates Deeply
| Solubility Description | Negligible in Water |
| Lubricant Type | Penetrating |
| Boiling Point | 269.6 °F |
| Color | Reddish |
| Relative Density | 0.8596 |
| Corrosion Inhibitor | Yes |
| Upper Flammability Limit | 0.109 |
| Lower Flammability Limit | 0.006 |
| Flash Point | 132 °F TOC |
| Container Size | 13 Oz. |
| VOC Content | 0.1497 |
| Odor | Solvent |
| Appearance | Reddish Liquid |
| Propellant | Carbon Dioxide |
| Specific Gravity | 0.864 at 68 °F |
| Viscosity | 3.18 cSt at 104 ° F |
| Container Type | Aerosol Can |
| Weight | 0.0 KG |
-
No Air Shipping


