- Kroil® Original Penetrant
- 16.5 oz Aerosol Can
- Case of 12
description
- Loosen frozen metal parts the professional way with Kroil Original Penetrant in liquid and aerosol (Aerokroil) formulas. Discover why Kroil has been trusted to help loosen bolts in various applications since 1939.
applications
- Nuts
- Bolts
- Bearings
- Studs
- Screws
- Pins
- Pulleys
- Shafts
- Chains
- Conveyors
- Corroded Threads
- Seized Metal Fasteners
- Hinges
- Equipment Disassembly
features
- Attacks Corrosion
- Helps Remove Rust and Carbon Deposits
- Fast Action
- Works Everywhere
- Simplifies Repairs
- Penetrates Deeply
| Boiling Point | 269.6 °F |
| Container Size | 16.5 Oz. |
| Specific Gravity | 0.864 at 68 °F |
| Solubility Description | Negligible in Water |
| Odor | Solvent |
| VOC Content | 0.1497 |
| Flash Point | 132 °F TOC |
| Lubricant Type | Penetrating |
| Propellant | Carbon Dioxide |
| Viscosity | 3.18 cSt at 104 ° F |
| Relative Density | 0.8596 |
| Upper Flammability Limit | 0.109 |
| Container Type | Aerosol Can |
| Appearance | Reddish Liquid |
| Lower Flammability Limit | 0.006 |
| Color | Reddish |
| Corrosion Inhibitor | Yes |
| Weight | 18.0 LB |

