- Microil 5 Gallon Pail
description
- KANO's 5 gallon can of Microil industrial lubricant works hard and delicately to clean and protect fragile bearings, gauges, meters, clocks, micrometers, counters, controls, firearms, light machinery and more. Its formula resists evaporation and is long lasting without gumming up over time. Lubricate up to -50 degrees F. Since 1939, Kano has been a leading producer of penetrating oils and lubricants in the industrial maintenance, repair, and operations (“MRO”), and professional specialty trades.
applications
- Bearings, Gauges, Meters, Clocks, Micrometers, Counters, Controls, Firearms, Light Machinery, And More
features
- LUBRICATES AND PROTECTS: Refined, precision instrument oil to remove old gummed oils and protects delicate bearings
- UNIQUE FORMULA: Resists evaporation, long lasting, low viscosity, non corrosive, non gumming
- INDUSTRIAL STRENGTH: Lubricates to 50 degrees Fahrenheit below zero
- APPLICATIONS: Use for lubricating delicate bearings, gauges, meters, clocks, micrometers, counters, controls, firearms, light machinery and more
| Container Type | Can |
| Solubility Description | Insoluble in Water |
| Appearance | Amber Liquid |
| Corrosion Inhibitor | No |
| Flash Point | 327 °F COC |
| Odor | Petroleum Odor |
| Viscosity | 28.8 cSt @ 104 °F |
| Color | Amber |
| Lubricant Type | Oil |
| Relative Density | 0.9 @ 60 °F |
| Container Size | 5 Gallon |
| Weight | 0.0 LB |

