- 10 oz Container
- A Pentrating Lubricant
- Sprays Wet Micron Sized Graphite
- Supplies Long Lasting Lubrication
| Odor | Solvent |
| Flash Point | 130 °F |
| Color | Red |
| Container Type | Container |
| Container Size | 10 oz |
| Temperature Range [Max] | 130 °F |
| Use For | Corrosion Resistant, Penetrant, Sliding Surfaces |
| Contains | Graphite, Petroleum Distillates |
| Application | Hinges, Slides, Leave Springs |
| Appearance | Liquid |
| Weight | 1.0 LB |

