- Pyrolube Grease 5lb Can
description
- KANO's 5 lb. Pyrolube grease is used as a high temperature lubricant with graphite for industrial furnaces, heating equipment or anywhere you have high temperatures and friction. Use in temperatures up to 1359 degrees F to prevent metal-to-metal contact and reduce wear over time. Used and trusted since 1939, Kano has been a leading producer of penetrating oils and lubricants in the industrial maintenance, repair, and operations (“MRO”), and professional specialty trades.
applications
- Industrial Furnaces, Heating Equipment, Kiln Oars, Converyor Systems, Rotary Kilns, Stokers, Baking and Drying Ovens, Gears, Chains, Bearings, Jet Engine Parts, Glass Production Conveyors, Bearings, Steel Furnace Conveyor Chains
features
- INDUSTRIAL LUBRICANT: Performs in industrial furnaces and heating equipment. Leaves a smooth, graphite lubricating surface to prevent metal-to-metal contact for reduced wear|HIGH STRENGTH: Superior, long-lasting lubrication for moving parts in temperatures up to 1359°F (700°C)|FLEXIBLE FORMULA: Available as a grease|APPLICATIONS: Use on kiln cars, conveyor systems, rotary kilns, stokers, baking and drying ovens, gears, chains, bearings, jet engine parts, glass production conveyors, bearings, and steel furnace conveyor chains|PROTECTS: Eliminates galling, prevents fretting, scoring or seizure. Reduces the need for equipment disassembly and rebuilds and reduces new equipment wear-in time
| Container Size | 5 Lb. |
| Solubility Description | Insoluble in Water |
| Flash Point | >300.2 °F |
| Evaporation Rate | <1 |
| Boiling Point | Product is not flammable but will burn under fire conditions. |
| Appearance | Black Grease |
| Lubricant Type | Grease |
| Color | Black |
| Container Type | Tub |
| Chlorinated Solvents | No |
| Corrosion Inhibitor | No |
| Relative Density | 0.9 |
| Odor | No specific odor |
| Viscosity | >20.5 cSt @ 104 °F |
| Weight | 0.0 LB |

