- Penephite®, Kroil Penetrant with Graphite
- 13 oz Aerosol Can
description
- Penephite, Kroil Penetrant with Graphite is a unique blend of oils, solvents and graphite engineered to penetrate the smallest gaps of corroded metals to loosen seized parts. The graphite is designed to stick to metal and provide long lasting lubrication, which will remain in place even in temperatures up to 700°F (371°C). Made in the U.S.A. 50-State VOC Compliant.
applications
- Frozen Metal Parts
- Large Nuts and Bolts
- Fan Shafts
- Valve Stems
- Hinges
- Gaskets
- Transfer Belts
- Loking Mechanisms
- Chain Linkages
- Control Arm Connections
features
- UNIQUE FORMULA: Unique blend of oils, solvents and graphite. Penetrant carries graphite into infinitely small places and can withstand high temperatures
- INDUSTRIAL PENETRANT: High performing penetrating oil plus graphite penetrates to release frozen metal parts and leaves behind a layer of lubricating graphite which will remain in place even in temperatures up to 700°F (371°C)
- MULTIPURPOSE USE: Eases the removal of large nuts and bolts, fan shafts, valve stems, hinges, gaskets, transfer belts and locking mechanisms
- LONG-LASTING: Excellent penetration and lubrication in high temperature environments
- BENEFITS OF GRAPHITE: Deeper penetration to unbind objects that stay in motion. Ideal for chain linkages, automated valve stems and control arm connections
- NSF H2 #165747
| Container Type | Can |
| Container Size | 13 Oz |
| Weight | 0.3 LB |

