- Silikroil®, Kroil Penetrant with Silicone
- 10 oz Aerosol Can
- Case of 12
description
- Kroil Penetrant with Silicone (formerly known as SiliKroil) has the same great effects of our traditional Kroil formula, but with the added benefits of silicone to provide extra lubrication. Penetrates into the tightest of spaces to break the bond of rust, then provides lubrication at the primary level of the surface, subsequently freeing virtually any metal part. Excellent for use in coastal areas or any place where exposure to salt, moisture or weather is a factor. Since 1939, Kano has been a leading producer of penetrating oils and lubricants in the industrial maintenance, repair, and operations (“MRO”), and professional specialty trades. When stuck on a job, use Kroil.
applications
- Frozen Nuts, Bolts, Bearings, Studs, Pulleys, Shafts, Screws, Pins, Conveyors, Corroded Threads, Seized Metal Fasteners, Bearings, Pipes, Valve Guides, Chains and Sprockets, Parts and Tools, Equipment Disassembly
features
- UNIQUE FORMULA: Traditional Kroil formula with the added benefits of silicone
- FAST ACTING: Loosen stubborn rust or unfreeze frozen metal parts quickly
- INDUSTRIAL PENETRATING OIL: The high solvency oil penetrates into tight spaces to break down rust and lubricate metal parts
- APPLICATIONS: Use on bearings, slides, gate valves, hinges, chains and more. Excellent for use in coastal areas or any place where salt exposure and weather is a factor
- CLEANS AND PROTECTS: Cleans and provides superior penetration and rust prevention
| Lubricant Type | Penetrating |
| Evaporation Rate | N/A |
| Propellant | Carbon Dioxide |
| Corrosion Inhibitor | Yes |
| Color | Reddish |
| Odor | Solvent |
| Upper Flammability Limit | 0.109 |
| Lower Flammability Limit | 0.006 |
| Boiling Point | 269.6 °F |
| Chlorinated Solvents | N/A |
| Viscosity @ Temp | 3.8 cSt @ 104 °F |
| VOC Content | 0.1453 |
| Viscosity | 3.18 cSt at 104 ° F |
| Container Type | Aerosol Can |
| Specific Gravity | 0.866 at 68 °F |
| Container Size | 10 Oz. |
| Appearance | Reddish Liquid |
| Solubility Description | Negligible in Water |
| Relative Density | 0.8596 |
| Flash Point | 132 °F TOC |
| Weight | 0.0 LB |

