- 16 oz Aerosol Can
- Machinery Dark Gray (ASA-49)
- Specially Formulated for a Variety of Industrial Applications
- Use Both Indoors & Outdoors
description
- Tough Coat® acrylic alkyd enamels feature a high-solids formula that ensures maximum coverage and performance. Tough Coat® delivers the ultimate in protection, durability, high gloss and color retention.
applications
- Metal
- Motors
- Machinery
- Tools
- Tool boxes
- Steel bars
- Railings
- Conduit
- Ducts
- Electrical equipment
- Pipelines and for marking areas
features
- Specially formulated for a variety of industrial applications
- Ideal for light- to heavy-duty painting projects, both indoors and outdoors
- Tough, protective coating resists chipping and peeling
- Excellent hiding characteristics
- Smooth, even coverage
- Fast-drying
- dries to the touch in just 15 minutes
- A00324 withstands temperatures up to 1,000 °F intermittently, 600 °F constant
- Other colors available
| Color Group | Gray |
| Color | Machinery Dark Gray (ASA-49) |
| Coverage Quality | Very Good |
| Net Fill | 12 oz |
| Container Type | Aerosol |
| Gas & Oil Resistance | Film Softens After 15 Minutes |
| Recoat Time | Within 4 h, or After Five Days |
| Low VOC | Yes |
| Origin | Alkyd Enamel Paints |
| Finish | Gloss |
| Container Size | 16 oz |
| Durability | Very Good |
| Dry Time | 15 min |
| Weight | 0.75 LB |
| EAN or UPC | 75577903252 |
-
Prop 65


