- 16 oz Aerosol Can
- Green Rust Inhibitor (MIL-TTP-1757-A)
- Use w/Krylon® Tough Coat™ Acrylic Enamels
applications
- Metals
- Motors
- Machinery
- Tools
- Tool boxes
- Steel bars
- Railings
- Conduit
- Ducts
features
- Smooth, even coverage
- Dries in 15 minutes
- Resists chipping and peeling
- Rust inhibitor
- Promotes adhesion
- Indoor and outdoor use
- Withstands temperatures up to 200 °F
- Other colors available
| Finish | Gloss |
| Gas & Oil Resistance | Film Softens After 15 Minutes |
| Coverage Quality | Very Good |
| Low VOC | Yes |
| Dry Time | 15 min |
| Container Type | Spray, Aerosol |
| Color | Green |
| Recoat Time | Anytime |
| Durability | Very Good |
| Color Group | Green |
| Container Size | 16 oz |
| Origin | Primers |
| Weight | 1.005 LB |
| EAN or UPC | 75577903443 |
-
No Air Shipping


