- 16 oz Aerosol
- Brilliant Yellow
- For Bold, Bright Visible Markings
- VOC Compliant
- Free-of-Lead Hazards
features
- High solids formula for bold, bright, visible markings
- Penetrates and adheres to hot surfaces
- Convenient Spray-Thru cap and nonclogging spray tip
compliances
- 0
| Finish | Flat |
| Dry Time | 25 min |
| Coverage Quality | Very Good |
| Origin | Marking Paints |
| Recoat Time | Anytime |
| Low VOC | Yes |
| Color Group | Yellow |
| Container Type | Aerosol |
| Container Size | 16 oz |
| Gas & Oil Resistance | Film Does Not Soften |
| Durability | Very Good |
| Color | Yellow |
| Weight | 1.0 LB |
| EAN or UPC | 75577934027 |
-
No Air Shipping


