- Inverted Marking Paints
features
- High solids formula for bold, bright, visible markings
- Penetrates and adheres to hot surfaces
- Convenient Spray-Thru cap and nonclogging spray tip
compliances
- 0
| Dry Time | 25 min |
| Coverage Quality | Very Good |
| Color | Orange |
| Container Type | Aerosol |
| Color Group | Orange |
| Recoat Time | Anytime |
| Low VOC | Yes |
| Gas & Oil Resistance | Film Does Not Soften |
| Durability | Very Good |
| Origin | Marking Paints |
| Container Size | 16 oz |
| Finish | Flat |
| Weight | 1.01 LB |
| EAN or UPC | 75577934034 |
-
No Air Shipping


