- Inverted Marking Paints
features
- High solids formula for bold, bright, visible markings
- Penetrates and adheres to hot surfaces
- Convenient Spray-Thru cap and nonclogging spray tip
compliances
- 0
| Finish | Flat |
| Color Group | Red, Orange |
| Coverage Quality | Very Good |
| Recoat Time | Anytime |
| Gas & Oil Resistance | Film Does Not Soften |
| Container Size | 16 oz |
| Dry Time | 25 min |
| Durability | Very Good |
| Low VOC | Yes |
| Container Type | Aerosol |
| Color | Fluorescent Red-Orange |
| Origin | Marking Paints |
| Weight | 0.0 LB |
| EAN or UPC | 75577934102 |
-
No Air Shipping


