- 20 oz Aerosol
- Red
- For Bold, Bright, Visible Marking
- VOC Compliant
- Free-of Lead Hazards
features
- High solids formula for bold, bright, visible markings
- Penetrates and adheres to hot surfaces
- Convenient Spray-Thru cap and nonclogging spray tip
- Other colors available
| Low VOC | Yes |
| Durability | Very Good |
| Coverage | 468 LFT - 664 LFT |
| Dry Time | 25 min |
| Origin | Marking Paints |
| Color | APWA Red |
| Finish | Flat |
| Container Type | Spray, Aerosol |
| Clean-Up | Solvent Cleanup |
| Container Size | 20 oz |
| Net Fill | 17 oz |
| Gas & Oil Resistance | Film Does Not Soften |
| Coverage Quality | Very Good |
| Substrates | Grass, Concrete & Masonry, Dirt, Gravel, Asphalt |
| Color Group | Red |
| Recoat Time | Anytime |
| Weight | 1.063 LB |
| EAN or UPC | 75577936113 |
-
Prop 65


