- Upside Down Inverted Marking Paints
features
- High solids formula for bold, bright, visible markings
- Penetrates and adheres to hot surfaces
- Convenient Spray-Thru cap and nonclogging spray tip
compliances
- 0
| Substrates | Grass, Concrete & Masonry, Dirt, Gravel, Asphalt |
| Coverage | 468 LFT - 664 LFT |
| Origin | Marking Paints |
| Durability | Good |
| Finish | Flat |
| Container Size | 20 oz |
| Recoat Time | Anytime |
| Container Type | Aerosol |
| Color | Fluorescent Blue |
| Color Group | Blue |
| Gas & Oil Resistance | Film Does Not Soften |
| Dry Time | 15 min |
| Coverage Quality | Very Good |
| Clean-Up | Water Cleanup |
| Low VOC | Yes |
| Weight | 1.36 LB |
| EAN or UPC | 75577936205 |
-
No Air Shipping


