- 20 oz Aerosol
- Fluorescent For Bold, Bright Visible Markings
- VOC Compliant
- Free-of-Lead Hazards
features
- High solids formula for bold, bright, visible markings
- Penetrates and adheres to hot surfaces
- Convenient Spray-Thru cap and nonclogging spray tip
compliances
- 0
| Container Size | 20 oz |
| Container Type | Aerosol |
| Substrates | Grass, Concrete & Masonry, Dirt, Gravel, Asphalt |
| Durability | Very Good |
| Clean-Up | Water Cleanup |
| Low VOC | Yes |
| Dry Time | 25 min |
| Color | Fluorescent Red-Orange |
| Color Group | Red, Orange |
| Gas & Oil Resistance | Film Does Not Soften |
| Coverage Quality | Very Good |
| Origin | Marking Paints |
| Finish | Flat |
| Recoat Time | Anytime |
| Coverage | 468 LFT - 664 LFT |
| Weight | 1.3 LB |
| EAN or UPC | 75577936502 |
-
No Air Shipping


