- Industrial Quik-Mark™ Water-Based Inverted Marking Paint
- 20 oz Aerosol
- 17 oz Net Fill
- Brilliant Orange
description
- Quik-Mark™ water-based inverted marking paints have a high solids formulation that gives them the boldest, brightest and most visible markings in the industry. These fast-drying products penetrate and adhere to hot surfaces, and deliver a line you can count on for all your surveying and marking needs.
applications
- Communication lines
- Electrical installations
- Athletic fields
- Utility marking
- Surveys
- Construction
- Excavation
- Other ground marking
features
- VOC compliant
- Free of lead hazards
- Convenient Spray-Thru cap and nonclogging spray tip
- Other colors available
| Finish | Flat |
| Substrates | Grass, Concrete & Masonry, Dirt, Gravel, Asphalt |
| Origin | Marking Paints |
| Gas & Oil Resistance | Film Does Not Soften |
| Paint Base | Water |
| Low VOC | Yes |
| Color | Fluorescent Orange |
| Clean-Up | Water Cleanup |
| Container Size | 20 oz |
| Container Type | Aerosol |
| Coverage Quality | Very Good |
| Coverage | 468 LFT - 664 LFT |
| Durability | Good |
| Color Group | Orange |
| Recoat Time | Anytime |
| Dry Time | 15 min |
| Net Fill | 17 oz |
| Weight | 1.417 LB |
| EAN or UPC | 75577937004 |
-
Prop 65


