- Gloss Black
- 70° F @ 50% R.H. Drying Time
| Gas & Oil Resistance | Gas Will Remove, No Effect with Oil |
| Resin Type | VT Alkyd (Exception, Metallic Gold) |
| Substrates | Wood, Metal |
| Flashpoint | -20.2° F |
| Recoat Time | Before 4 Hours, or After 5 Days |
| Temperature Resistant | 325° F |
| Cure Speed (To Handle) | 2 Hours |
| Drying Time | 70° F @ 50% R.H. |
| Maximum Hardness | 5 Days |
| Coverage | 9 ft²/can - 13 ft²/can |
| Color | Gloss Black |
| Container Size | 10 oz |
| Shelf Life | 3 Years |
| Clean-Up | Lacquer Thinner |
| Weight | 0.9 LB |
| EAN or UPC | 75577044023 |
-
No Air Shipping


