- 16 oz Aerosol Can
- Wrought Iron Flat Black
- Economical, All-Purpose Enamel Paint
- Recommended for Touch-Up, Maintenance, & General Applications
features
- Economical, all-purpose enamel paint
- Recommended for touch-up, maintenance and general marking applications
- Equipped with standard valve
- Dries tack-free in 15 minutes
| Coverage Quality | Good |
| Finish | Flat |
| Container Type | Aerosol |
| Origin | Acrylic Enamel Paints |
| Durability | Good |
| Color Group | Black |
| Color | Wrought Iron Black |
| Recoat Time | Within 4 h, or After Five Days |
| Dry Time | 15 min |
| Low VOC | Yes |
| Container Size | 16 oz |
| Gas & Oil Resistance | Film Softens After 15 Minutes |
| Weight | 1.25 LB |
-
No Air Shipping


