- Enamel Spray Paint
- 16 oz
- Hunter Green
features
- Recommended for use on wood, metal, plastic, drywall or masonry
- Interior/exterior
| Finish | Gloss |
| Net Fill | 9 oz |
| Dry Time | 30 min |
| Color | Hunter Green |
| Container Size | 16 oz |
| Container Type | Aerosol |
| Weight | 1.0 LB |
| EAN or UPC | 75577212057 |
-
Prop 65


