- Enamel Spray Paint
- 16 oz
- Sunshine Yellow
features
- Recommended for use on wood, metal, plastic, drywall or masonry
- Interior/exterior
| Finish | Gloss |
| Container Type | Aerosol |
| Dry Time | 30 min |
| Color | Sunshine Yellow |
| Container Size | 16 oz |
| Net Fill | 9 oz |
| Weight | 2.4 LB |
| EAN or UPC | 75577212064 |
-
Prop 65


