- Graffiti Barrier
- Clear
- Semi Gloss Finish
- 5 Gal Bucket
description
- Krylon® Industrial’s Graffiti Barrier is a 1K, siloxane clear coat that creates a non-stick surface protecting buildings and structures from graffiti penetrating and adhering to the surface and allows for simple removal with power washing. This unique technology is up to 50% more efficient at combating graffiti than traditional methods from a cost perspective. Graffiti Barrier is ready-to-use and non-sacrificial
- therefore it stands up to countless power washes without reapplying the coating every time.
features
- Graffiti is easily removed with power washing
- UV resistant
- Interior/exterior use
- Clear coat barrier to prevent graffiti from penetrating the substrate
| Finish | Semi-Gloss |
| VOC Content | 173 g/L |
| Base Type | Siloxane |
| Container Size | 5 gal |
| Fix Cure Time @ Temperature | 4 h @ 60 °F, 4 h @ 80 °F |
| Color | Clear |
| Container Type | Bucket |
| Applicable Materials | Masonry |
| Weight | 73.97 LB |
| EAN or UPC | 724504005544 |

