- Enamel Alkyd Paint
- 1 Gallon
- Safety Yellow
description
- Rust Tough® 250 low VOC alkyd enamel is a rust inhibitive, acrylic modified alkyd, that can be used direct to metal without a primer. It is designed for interior and exterior surfaces in mild to moderate industrial environments. It has a high gloss finish and is fast drying. It performs like a traditional alkyd without the Volatile Organic Content (VOC). Available in a wide variety of the most popular packaged colors, as well as, custom colors to meet your painting needs. Acceptable for use in federally inspected meat and poultry plants for incidental food contact.
features
- Long-lasting, durable protection
- Primers and topcoats are corrosion resistant
- Less than 250 g/l VOC
- Excellent hide, color, peel resistance
- Protects against mild chemical spills, fumes, oil and grease stains
- Other colors available
| Color | Safety Yellow |
| Total Solids | 60% |
| Coverage | 481 to 963 sq ft/gal |
| Color Group | Yellow |
| Dry Time | 8 hr |
| Recoat Time | 12 - 24 hrs |
| Container Size | 1 gal |
| Low VOC | Yes |
| VOC Content | <250 g/L |
| Gloss | High |
| Flash Point | 100 °F |
| Odor | Low |
| Container Type | Can |
| Temp Range | 40 °F to 120 °F |
| Packing Type | Can |
| Weight | 10.925 LB |
| EAN or UPC | 724504002284 |
-
Prop 65


