- 1 gal Can
- OSHA Yellow
- Offers State-of-the-Art Corrosion Protection
- Can Be Applied Directly to New or Clean Metal Without a Primer
applications
- For indoor and outdoor use
- Ideal for small touch-up jobs
- Aluminum
- Handrails
- Machinery
- Metal doors
- Metals
- Piping
- Steel
features
- Premium rust and corrosion protection
- Direct-to-metal
- no primer needed
- One coat coverage
- High gloss finish
- Dries to touch in 25 minutes
- dries to handle in one hour
- Superior appearance and color retention
- Acrylic enamels and primers are equipped with EZ TOUCH® fanspray nozzle
- Other colors available
compliances
- 0
| Origin | Alkyd Enamel Paints |
| Dry Time | 2 hr |
| Coverage Quality | Best |
| Finish | Gloss |
| Color Group | Yellow |
| Low VOC | Yes |
| Durability | Best |
| Container Size | 1 gal |
| Container Type | Can |
| Gas & Oil Resistance | Superior Resistance |
| Recoat Time | Within 1 h, or After Two Days |
| Color | OSHA Yellow |
| Weight | 9.0 LB |
| EAN or UPC | 724504037675 |
-
Prop 65


