- 1 gal Can
- Red
- Offers State-of-the-Art Corrosion Protection
- Can Be Applied Directly to New or Clean Metal Without a Primer
applications
- Iron, steel, aluminum and properly primed galvanized metal and wood surfaces
- Storage tanks
- Structural steel
- Fencing
- Machinery
- Piping and pipe racks
- Conveyors
- Metal doors
- Handrails
features
- High solids maintenance coating
- One coat provides mirror-like gloss finish and long-lasting protection against corrosion
- Excellent color retention that resists fading with outstanding durability
- Ideal for interior or exterior applications
- Direct to metal on new and clean substrates
- Hard finish resists chipping and peeling
- Lead-free and no heavy metals
compliances
- 0
| Container Size | 1 gal |
| Color | Red Oxide Primer |
| Substrates | Metal |
| Clean-Up | Regionally Compliant Cleaner |
| Weight | 0.0 LB |
| EAN or UPC | 724504037668 |
-
No Air Shipping


