- 78 Series Quick Dry Alkyd Enamel
- 1 gal Can
applications
- Metal Parts, Farm Equipment, Drums, Trash Containers, Machinery, Hoists, Metal Furnitures, Benches, Bins, Ventilators, Hand Trucks, Tools
features
- A fast drying, industrial finishing enamel intended for coating various metal products
- Ideal for industrial, OEM, maintenance, and new construction applications
| Coverage | 310 ft²/gal - 465 ft²/gal |
| Packing Type | Can |
| Type | Industrial Paint |
| Capacity Volume | 1 gal |
| Clean-Up | Xylene |
| Chemical Compound | Alkyd |
| Color | IH Red |
| Substrates | Metal, Steel, Iron, Aluminum |
| Container Size | 1 gal |
| Weight | 8.728 LB |
| EAN or UPC | 75577023950 |
-
No Air Shipping


