- 20 oz Aerosol
- Gloss Black
- Complete Coverage w/One coat
- Superior Appearance & Color Retention
- For Indoor & Outdoor Use
applications
- For indoor and outdoor use
- Ideal for small touch-up jobs
- Aluminum
- Handrails
- Machinery
- Metal doors
- Metals
- Piping
- Steel
- Wood
features
- Premium rust and corrosion protection
- Direct-to-metal
- no primer needed
- One coat coverage
- High gloss finish
- Dries to touch in 25 minutes
- dries to handle in one hour
- Superior appearance and color retention
- Acrylic enamels and primers are equipped with EZ TOUCH® fanspray nozzle
- Other colors available
compliances
- Meets requirements for use in meat and poultry plants
| Container Size | 20 oz |
| Net Fill | 15 oz |
| Coverage Quality | Best |
| Container Type | Spray, Aerosol |
| Finish | Gloss |
| Color | Black |
| Recoat Time | Within 1 h, or After Two Days |
| Gas & Oil Resistance | Superior Resistance |
| Origin | Acrylic Enamel Paints |
| Dry Time | 25 min |
| Low VOC | Yes |
| Color Group | Black |
| Durability | Best |
| Weight | 0.938 LB |
-
Prop 65


