- 1 gal Can
- Machinery Light Gray (Asa-61)
- Offers State-of-the-Art Corrosion Protection
- Can Be Applied Directly to New or Clean Metal Without a Primer
applications
- Iron, steel, aluminum and properly primed galvanized metal and wood surfaces
- Storage tanks
- Structural steel
- Fencing
- Machinery
- Piping and pipe racks
- Conveyors
- Metal doors
- Handrails
features
- High solids maintenance coating
- One coat provides mirror-like gloss finish and long-lasting protection against corrosion
- Excellent color retention that resists fading with outstanding durability
- Ideal for interior or exterior applications
- Direct to metal on new and clean substrates
- Hard finish resists chipping and peeling
- Lead-free and no heavy metals
- Other colors available
compliances
- 0
| Color | Machinery Light Gray (ASA-61) |
| Durability | Best |
| Low VOC | Yes |
| Container Type | Can |
| Net Fill | 15 oz |
| Gas & Oil Resistance | Superior Resistance |
| Recoat Time | Within 1 h, or After Two Days |
| Clean-Up | Regionally Compliant Cleaner |
| Container Size | 1 gal |
| Substrates | Metal |
| Color Group | Gray |
| Coverage Quality | Best |
| Dry Time | 2 hr |
| Finish | Gloss |
| Origin | Alkyd Enamel Paints |
| Weight | 10.0 LB |
| EAN or UPC | 724504037590 |
-
No Air Shipping


